Menu Search
Portable Cord Cord, Portable; SOOW; 26/30 Strands; Black; 16 AWG; 5C

GENERAL CABLE #09605.38.01

Cord, Portable; SOOW; 26/30 Strands; Black; 16 AWG; 5C

SKU #07940715069
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Portable Cord SOOW
Conductor Count: 5C
Conductor Size: 16 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 26/30
Voltage: 600V
Jacket Material: Super Vu-Tron
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.495" (12.6mm)
Package Length - feet: 500-ft
Package Type: Reel