Menu Search
Portable Cord Cord, Portable; SOOW; 259/34 Strands; Yellow; 10 AWG; 4C

GENERAL CABLE #02646.85.05

Cord, Portable; SOOW; 259/34 Strands; Yellow; 10 AWG; 4C

SKU #07940720371
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Cable Type: Portable Cord SOOW
Conductor Count: 4C
Conductor Size: 10 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 259/34
Voltage: 600V
Jacket Material: Super Vu-Tron Supreme
Jacket Color: Yellow
Insulation: EPDM
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.770" (19.6mm)
Package Length - feet: 250-ft
Package Type: Coil