Menu Search
Portable Cord Cord, Portable; SJTOW; 3C; PVC; 41/30 Strands; 14 AWG

GENERAL CABLE #86923.35.10

Cord, Portable; SJTOW; 3C; PVC; 41/30 Strands; 14 AWG

SKU #07940729422
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Cable Type: Portable Cord SJTOW
Conductor Count: 3C
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Temperature Rating - min: -20 deg C
Temperature Rating - max: 60 deg C
Nominal OD: 0.365" (9.3mm)
Package Length - feet: 250-ft
Package Type: Reel