Menu Search
Portable Cord Cord, Portable; SJTOW; 3C; PVC; 26/30 Strands; 16 AWG
GENERAL CABLE #86913.35.05

Cord, Portable; SJTOW; 3C; PVC; 26/30 Strands; 16 AWG

SKU # 07940729419
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll 250 feet
Unable to add item to cart. Please try again.
Cable Type: Portable Cord SJTOW
Conductor Count: 3C
Conductor Size: 16 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 26/30
Voltage: 300V
Jacket Material: PVC
Jacket Color: Yellow
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.330 in (8.4mm)
Package Length - feet: 250-ft
Package Length - meters: 76 m
Package Type: Carton