Menu Search
Portable Cord Cord, Portable; SJOOW; Bare Stranded Copper; 14 AWG; 41/30 Strands; 3C
GENERAL CABLE #01360.41T.01

CarolpreneĀ® Cord, Portable; SJOOW; Bare Stranded Copper; 14 AWG; 41/30 Strands; 3C

SKU # 07940730341
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Portable Cord SJOOW
Conductor Count: 3C
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 300V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.370 in (9.4mm)
Package Length - feet: 250-ft
Package Length - meters: 76 m
Package Type: Carton