Menu Search
Portable Cord Cord, Portable; SJOOW; 16/30 Strands; Black; 18 AWG; 2C

GENERAL CABLE #01310.41T.01

Cord, Portable; SJOOW; 16/30 Strands; Black; 18 AWG; 2C

SKU #07940730371
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Cable Type: Portable Cord SJOOW
Conductor Count: 2C
Conductor Size: 18 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 16/30
Voltage: 300V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.285" (7.2mm)
Package Length - feet: 1000-ft
Package Type: Reel