Menu Search
Portable Cord Cord, Portable; SJOOW; 104/30 Strands; Black; 10 AWG; 4C
GENERAL CABLE #01384.35T.01

Cord, Portable; SJOOW; 104/30 Strands; Black; 10 AWG; 4C

SKU # 07940730333
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Unable to add item to cart. Please try again.
Cable Type: Portable Cord SJOOW
Conductor Count: 4C
Conductor Size: 10 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 104/30
Voltage: 300V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.655" (16.6mm)
Package Length - feet: 250-ft
Package Type: Reel