×

Your shopping cart is empty.

AUTAC  92181W-12

SJT Portable Cord, 2C, 18 AWG, White Jacket

AUTAC

Manufacturer # 92181W-12

SKU: 78150698000





Product Description

Portable Cord: Cable Type - Portable Cord SJT; Conductor Count - 2C; Conductor Size - 18 AWG; Jacket Color - White; Package Type - Coil

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Cable Type: Portable Cord SJT
Conductor Count: 2C
Conductor Size: 18 AWG
Jacket Color: White
Package Type: Coil

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: