You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
AMERICAN INSULATED WIRE #20740

Cord, Portable; SOOW; 65/26 Strands; Black; 8 AWG; 4C

SKU # 78127920740
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Cord
Cord Type: SOOW
Conductor Count: 4
Conductor Size: 8 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/26
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Insulation: EPR
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.715" (18.2mm)
Package Type: Reel