GREENLEE #1399

Portable Band Saw 120V AC

SKU: 78331031961
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Portable Band Saw
Operation: Variable Speed
Feet per Minute: 76/141/268
Voltage: 120V AC
Capacity Round Stock - in: 8 in.
Capacity Rectangular Stock - in: 9.5 x 11 in.
Blade Size - in: 93 x 1/2 x 0.025 in.
Description
Portable Band Saws: Type - Portable Band Saw; Operation - Variable Speed; Feet per Minute - 76/141/268 ; Voltage - 120V AC; Capacity Round Stock - in - 8.0; Capacity Rectangular Stock - in - 9.50 x 11.00; Blade Size - in - 93x1/2x.025