Table Saw, 120V, 15A, 10 in. Blade

SKU: 88591130231
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Jobsite Table Saw
Voltage: 120V
Amps: 15A
Blade Size - in: 10 in.
Accessories: 10 in. 24-Tooth Carbide Blade, Rolling Stand, Push Stick, Miter Gauge
Saw; Table; 120V; 15A; 10 in. Blade