You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BLACK & DECKER #DCS370K

Cordless Band Saw Kit, 18V, 570 FPM, 32-7/8 in. Blade

SKU # 88591122773
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cordless Band Saw
Operation: Single Speed
Feet per Minute: 570
Voltage: 18V
Capacity Round Stock: 2.50 in.
Capacity Rectangular Stock: 2.50 x 2.50 in.
Blade Size: 32-7/8 in.
Accessories: (1) Battery, (1) Charger, (1) Blade, (1) Blade Tracking Wrench and (1) Contractor Bag

Additional Info: Number of Pieces: 6