Menu Search
Portable Band Saws Cordless Band Saw 18V DC
BLACK & DECKER #DCS370B

Cordless Band Saw 18V DC

SKU # 88591121651
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cordless Band Saw
Operation: Single Speed
Feet per Minute: 570
Voltage: 18V DC
Capacity Round Stock: 2.5 in.
Accessories: 14/18 Blade, Blade Tracking Wrench

Portable Band Saws: Type - Cordless Band Saw; Operation - Single Speed; Feet per Minute - 570; Voltage - 18V DC; Capacity Round Stock - in - 2.50; Accessories - 14/18 Blade, Blade Tracking Wrench