Menu Search
Search
MOLEX #ARC30MHAC05

Woodhead ArcArrest Connector, Switch-rated; Female; Handle; 30A; 125/208V; 3P+N+G

SKU # 78172558776 Manufacturer Series: Series 112219
Voltage: 125/208V
Poles: 3P+N+G
Connector Type: Male Inlet with Cap and Handle without Drawplate
Keyway: Single
Angle: Straight
Amps: 30A
Application/​Rating - IEC: IP69k
Application/​Rating - NEMA: 4x