Menu Search
Search
MOLEX #ARC30MHC02

Woodhead ArcArrest Connector, Switch-rated; Female; Handle; 30A; 208V; 2P+G

SKU # 78172558773 Manufacturer Series: Series 112219
Poles: 2P+G
Voltage: 208V
Connector Type: Male Inlet with Cap and Handle without Drawplate
Keyway: Single
Angle: Straight
Amps: 30A
Application/​Rating - IEC: IP69k
Application/​Rating - NEMA: 4x