WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
MOLEX #ARC30FHF02

Woodhead ArcArrest Connector, Switch-rated; Female; Handle; 30A; 600V; 2P+G

SKU # 78172558753 Manufacturer Series: Series 112219
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 600V
Poles: 2P+G
Connector Type: Female Receptacle and Handle without Drawplate
Keyway: Single
Angle: Straight
Amps: 30A
Application/​Rating - IEC: IP69k
Application/​Rating - NEMA: 4x