Menu Search
Search
EATON #ECL03B1H4A

Contactor, Lighting; NEMA 1; 20A; 4 Poles; 277V 60Hz

SKU # 78211403928 Manufacturer Series: Class ECL03
View more versions of this product
Coil Voltage: 277V 60Hz
Poles: 4
Auxiliary Contacts: (1) NO Side Mounted
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 20
Enclosure Type: NEMA 1 (General Purpose)