This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EATON #ECL04D1H3A

Contactor, Lighting; Magnetically Latched; 60A; 3P; 277V 60Hz

SKU # 78211404264 Manufacturer Series: ECL04
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Poles: 3
Contactor Type: Lighting, Magnetically Latched, Non-Combination
Construction Standard: 480V for tungsten lamp applications and 600V for ballast or mercury vapor type applications
Size: 65mm Frame Width
UL Cont. Amps: 60A
Coil Voltage: 277V 60Hz
Enclosure Type: Type 1 General Purpose
Auxiliary Contacts: None