You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #ECL04C4C2A

Contactor, Lighting; Magnetically Latched; 30A; 2P; 480/440V 60/50Hz

SKU # 78211614126 Manufacturer Series: ECL04
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Poles: 2
Contactor Type: Lighting, Magnetically Latched, Non-Combination
Construction Standard: 480V for tungsten lamp applications and 600V for ballast or mercury vapor type applications
Size: 45mm Frame Width
UL Cont. Amps: 30A
Coil Voltage: 480/440V 60/50Hz
Enclosure Type: Type 4X Watertight and Dust-Tight Stainless Steel