You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #ECL04C1AAA

Contactor, Lighting; Magnetically Latched; 30A; 120/110V 60/50Hz; 10P

SKU # 78211406256 Manufacturer Series: ECL04
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Poles: 10
Auxiliary Contacts: None
Contactor Type: Lighting, Magnetically Latched, Non-Combination
Construction Standard: 480V for tungsten lamp applications and 600V for ballast or mercury vapor type applications
Size: 45mm Frame Width
UL Cont. Amps: 30A
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Type 1 General Purpose