Menu Search
EATON #ECL04C1A4A

Contactor, Lighting; Magnetically Latched; 30A; 120/110V 60/50Hz; 4P

SKU # 78211401692 Manufacturer Series: ECL04
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Poles: 4
Auxiliary Contacts: None
Contactor Type: Lighting, Magnetically Latched, Non-Combination
Construction Standard: 480V for tungsten lamp applications and 600V for ballast or mercury vapor type applications
Size: 45mm Frame Width
UL Cont. Amps: 30A
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Type 1 General Purpose