Menu Search
EATON #ECL04E1E2A

Contactor, Lighting; Magnetically Latched; 100A; 2P; 208V 60Hz

SKU # 78211407856 Manufacturer Series: ECL04
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Poles: 2
Contactor Type: Lighting, Magnetically Latched, Non-Combination
Construction Standard: 480V for tungsten lamp applications and 600V for ballast or mercury vapor type applications
Size: 90mm Frame Width
UL Cont. Amps: 100A
Coil Voltage: 208V 60Hz
Enclosure Type: Type 1 General Purpose
Auxiliary Contacts: None