Menu Search
Pole Straps Pole Strap 84.00" Long Brown Leather

BUCKINGHAM #387099E

Pole Strap 84.00" Long Brown Leather

SKU #78019393271
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pole Strap
Material: Leather
Color: Brown
Snap Style: Single Locking, 99E Style
Length: 84 in.

STRAP,LINEMAN SAFETY STRAP WITH SAFETY LOCK SNAP ON BOTH ENDS - 7FT BASHLIN CAT NO. 54N-2HL BUCKINGHAM CAT. # 387099E

Additional Info: Nybuck Leather, Tongue Buckle Adjustment