THOMAS & BETTS #59116

Riser Backing Plate, 5 in. Trade, 10 ft L x 6.06 in. W, Surface/Nail On Mounting, PVC

SKU: 03448159116
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Riser Backing
Material: PVC
Trade Size: 5 in.
Width: 6.06 in.
Length: 10 ft.
Mounting: Surface, Nail On
Lb/Ea: 3.10
Package Quantity: 15
Manufacturer Series: PV-Mold
Description
Pole Riser Backing Plates: Plate Type - Riser Backing; Material - PVC; Trade Size - in - 5"; Width - in - 6.06; Length - ft - 10; Mounting - Surface, Nail On; Lb/Ea - 3.10; Package Quantity - 15; Manufacturer Series - PV-Mold