Menu Search
MACLEAN POWER SYSTEMS #MBXH-82

Messenger Clamp, 0.375 in. - 0.750 in. OD Messenger Cable, Ductile iron/Hot Dip Galvanized

SKU # 66271112074
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Aerial Cable
Material: Steel
Clamp Mounting: (1) 3/4"Bolt (not included)
Cable Mounting: Curved Clamping Groove
Cable Type: Messenger
Cable Size: 0.375-0.750"OD
Cable Standoff: 3 in.

Suspension Clamp, Pole Mount: Clamp Type - Aerial Cable, Heavy Duty; Material - Steel, Hot Dip Galvanized; Clamp Mounting - (1) 3/4"Bolt (not included); Cable Mounting - Curved Clamping Groove, (2)5/8" Bolts; Cable Type - Messenger; Cable Size - 0.375-0.750"OD; Cable Standoff - in - 3.00; Additional Information - Clamping Length: 5.00"

Additional Info: Clamping Length: 5.00"