Menu Search
Pole Mount Clamps Aerial Cable, Heavy Duty Steel, Hot Dip Galvanized
MACLEAN POWER SYSTEMS #PA178

Aerial Cable, Heavy Duty Steel, Hot Dip Galvanized

SKU # 78218445816
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Clamp Type: Aerial Cable
Material: Steel
Clamp Mounting: (1) 3/4"Bolt (not included)
Cable Mounting: Curved Clamping Groove
Cable Type: Messenger or Ground
Cable Size: 0.370-0.570"OD
Cable Standoff: 3 in.
Lb/​Ea: 7.78

Suspension Clamp, Pole Mount: Clamp Type - Aerial Cable, Heavy Duty; Material - Steel, Hot Dip Galvanized; Clamp Mounting - (1) 3/4"Bolt (not included); Cable Mounting - Curved Clamping Groove, (2)5/8" Bolts; Cable Type - Messenger or Ground; Cable Size - 0.370-0.570"OD; Cable Standoff - in - 3.00; Lb/Ea - 7.78; Additional Information - Ground Wire Size: 6 AWG. Application: Attaching Heavy Cable on Angle and Tangent Runs, also for Large Angles with Medium Cable

Additional Info: Ground Wire Size: 6 AWG. Application: Attaching Heavy Cable on Angle and Tangent Runs, also for Large Angles with Medium Cable