Menu Search
Pole Mount Clamps Suspension Clamp, Ground, Ductile Iron, Hot Dip Galvanized, 60deg Cable Max

HUBBELL #828602000

Suspension Clamp, Ground, Ductile Iron, Hot Dip Galvanized, 60deg Cable Max

SKU #09635925241
Manufacturer Series: 8 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Clamp Type: Cable Suspension
Material: Ductile Iron
Clamp Mounting: (1) 5/8 in. Bolt
Cable Type: Ground
Max Cable Angle: 60 deg
Lb/Ea: 1.54

Suspension Clamp, Pole Mount: Clamp Type - Cable Suspension; Material - Ductile Iron, Hot Dip Galvanized; Clamp Mounting - (1) 5/8 in. Bolt; Cable Type - Ground; Max Cable Angle - 60deg; Lb/Ea - 1.54; Additional Information - Ultimate Body Strength: 7000 lb, Clamping Range: 0.16 - 0.60 in.; Manufacturer Series - 8 Series

Additional Info: Ultimate Body Strength: 7000 lb, Clamping Range: 0.16 - 0.60 in.