Menu Search
Pole Attachments Guy Eye Plate, Iron, Hot-Dip Galvanized, Thru-Bolts and Lag Screws, Eye Attachment
MACLEAN POWER SYSTEMS #PEP6645LT

Guy Eye Plate, Iron, Hot-Dip Galvanized, Thru-Bolts and Lag Screws, Eye Attachment

SKU # 66271113618
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Attachment Type: Guy Eye Plate
Material: Iron, Hot Dip Galvanized
Mounting Style: Thru-Bolts and Lag Screws
Mounting Holes: (3) 13/16 in. (2) 9/16 in.
Guy Attachment: Eye

Pole Guy Attachments: Attachment Type - Guy Eye Plate; Material - Iron, Hot-Dip Galvanized; Mounting Style - Thru-Bolts and Lag Screws; Mounting Holes - (3) 13/16 in. (2) 9/16 in.; Guy Attachment - Eye; Additional Information - Min Ultimate Strength: 21000, Max Clevis Pin: 3/4 in., Guying Angle-10 - 90 deg

Additional Info: Min Ultimate Strength: 21000, Max Clevis Pin: 3/4 in., Guying Angle-10 - 90 deg