Menu Search
Pole Attachments Tee, Dead End, Steel, 1-1/4 in. ID Eye, 3.69 in. H
HUGHES BROTHERS #2817-13

Tee, Dead End, Steel, 1-1/4 in. ID Eye, 3.69 in. H

SKU # 78359000068 Manufacturer Series: 2817
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Attachment Type: Guy Eye Plate
Material: Steel
Mounting Style: Thru-Bolts
Mounting Holes: (2) 13/16"
Guy Attachment: Eye 1-1/4"
Height: 3.69 in.
Lb/​Ea: 6

Additional Info: Chamfered Eye