Menu Search
LEGRAND - WIREMOLD #8AAP

Evolution Poke-Through Device Mounting Plate (4) Extron Electronics AAP Style Plate, 1-Gang

SKU # 78656405970 Manufacturer Series: 8AT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Poke-Through Device Mounting Plate
Configuration: (4) Extron Electronics AAP Style Plate, 1-Gang
Material: Cast Aluminum
Color: Black, Gray, Nickel, Brass, Bronze
Mounting: 8AT Series

Floor Outlet Box Service Head Components (Poke-Through): Type - Poke-Through Device Mounting Plate; Configuration - (4) Extron Electronics AAP Style Plate, 1-Gang; Material - Cast Aluminum; Color - Black, Gray, Nickel, Brass, Bronze; Mounting - 8AT Series; Additional Information - Hole Size: 8 in., Dimension: 6.75 in. L x 5.75 in. W x 4.50 in. H; Manufacturer Series - Evolution 8AT

Additional Info: Hole Size: 8 in., Dimension: 6.75 in. L x 5.75 in. W x 4.50 in. H