Menu Search
LEGRAND - WIREMOLD #RC4KTCBK

Modular Poke-Through Service Retrofit Flush, Dual

SKU # 78656413178 Manufacturer Series: RC4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Poke-Through Service Retrofit
Service: Flush, Dual
Cover Configuration: Duplex Receptacle, Data Ports w/Slide Lids
Cover Material: Aluminum
Color: Black
Devices: (2) 20A125V Duplex
Box Entry: Knockouts

Floor Outlet Box Assembled Units (Poke-Through): Assembly Type - Modular Poke-Through Service Retrofit; Service - Flush, Dual; Cover Configuration - Duplex Receptacle, Data Ports w/Slide Lids; Cover Material - Aluminum; Color - Black; Devices - (2) 20A125V Duplex; Box Entry - Knockouts; Additional Information - Upgrade existing RC4 units on carpet floors to meet scrub water requirements; Manufacturer Series - RC4

Additional Info: Upgrade existing RC4 units on carpet floors to meet scrub water requirements