You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEGRAND - WIREMOLD #RC7AFFTCAL

Modular Poke-Through Service Flush, Multi, Furniture Feed

SKU # 78656413203 Manufacturer Series: RC7
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Poke-Through Service
Service: Flush, Multi, Furniture Feed
Cover Configuration: (2) 1/2 in. (1) 3/4 in. Conduit Opening
Cover Material: Nonmetallic
Color: Brushed Aluminum
Devices: (7) Cat 6A/Channel
Assembly Length: 9.25 in.
Outlet Hole ID: 3 in.
Junction Box Capacity: 24.5 Cubic In.
Box Entry: Knockouts, 1/2 in., 3/4 in.

Additional Info: Application: Tile, carpet and wood covered floors