Menu Search
LEGRAND - WIREMOLD #RC4ATCBS

Modular Poke-Through Service Flush, Dual

SKU # 78656413156 Manufacturer Series: RC4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Poke-Through Service
Service: Flush, Dual
Cover Configuration: Duplex Receptacles, Data Ports w/Slide Lids
Cover Material: Brass
Color: Brass
Devices: (2) 20A125V Duplex, (4) Cat 6 Connectors
Assembly Length: 16.38 in.
Outlet Hole ID: 4 in.
Box Entry: Knockouts

Additional Info: Application: Carpet or Tile, Scrub water seal. Includes Wiremold Open Sytem Inserts