Menu Search
Search
HUBBELL #S1PTBLJ

Poke Through, Assembled, 4 in. Cover, Black

SKU # 78358537308
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Assembled Poke Through
Service: Fire Rated
Cover Configuration: Flush Mount
Color: Black Powder Coat Cover

Assembled Poke Through; Service: Fire Rated; Cover Configuration: Flush Mount; Color: Black Powder Coat Cover

Additional Info: Features two 1 in. EMTs for power and low voltage. Fully assembled unit includes floor fitting, sub-plate, flange and junction box. cUL listed. UL scrub water compliant. ADA compliant.