You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HUBBELL #S1PT3IMBRS

SystemOne Modular Poke-Through Service Flush

SKU # 78358537136 Manufacturer Series: FRPT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Poke-Through Service
Service: Flush
Cover Configuration: Universal
Cover Material: Aluminum
Color: Brass
Devices: 20A125V
Outlet Hole ID: 4 in.
Junction Box Capacity: Not Included