Menu Search
Search
ABB INSTALLATION PRODUCTS #FPT3-2P-2C

Thomas and Betts Modular Poke-Through Service Flush, Dual

SKU # 78599104475 Manufacturer Series: FPT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Poke-Through Service
Service: Flush, Dual
Cover Configuration: Blank, Disposable
Cover Material: Not Applicable
Color: Not Applicable
Devices: (1) 20A125V Duplex, (2) Cat 5E Dual Connectors
Assembly Length: 16.38 in.
Outlet Hole ID: 3 in.
Junction Box Capacity: 13 Cubic In.
Box Entry: Knockouts, (3)1/2 in., (4)3/4 in.

Floor Outlet Box Assembled Units (Poke-Through): Assembly Type - Modular Poke-Through Service; Service - Flush, Dual; Cover Configuration - Blank, Disposable; Cover Material - Not Applicable; Color - Not Applicable; Devices - (1) 20A125V Duplex, (2) Cat 5E Dual Connectors; Assembly Length - 16.38"; Outlet Hole ID - 3.00"; Junction Box Capacity - 13.00 cu-in; Box Entry - Knockouts, (3)1/2", (4)3/4"; Additional Information - Base Material: Die-Cast Zinc, Galvaized Steel and Intumescent Fire-Stop; Manufacturer Series - FPT

Additional Info: Base Material: Die-Cast Zinc, Galvaized Steel and Intumescent Fire-Stop