Menu Search
Search
NVENT ERICO #LPAAR1010

Air Terminal, Threaded Base, 7/16 in. Dia x 39.37 in. L

SKU # 78285647188
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Air Terminal
Base: Threaded
Diameter: 7/16 in.
Length: 39.37 in.
Material: Aluminum
Listing: UL-Listed, Qualifoudre Certified