Menu Search
EATON #D80JE22T

Pneumatic Timing Relay On Delay, (2)NO (2)NC 24VAC 50/60 Hz, 0.5 - 180 sec

SKU # 78211338559 Manufacturer Series: D80 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pneumatic Timing Relay
Mounting: Panel
Terminals: Screws
Operation: On Delay
Timed Contacts: (2)NO (2)NC
Instant Contacts: (2)NO (2)NC
Coil Volts: 24V AC 50/60Hz
Timing Range: 0.5 - 180 sec