Menu Search
EATON #D80JE11D

Pneumatic Timing Relay On Delay, (1)NO (1)NC 550-600VAC 50/60 Hz, 0.5 - 180 sec

SKU # 78211336628 Manufacturer Series: D80 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pneumatic Timing Relay
Mounting: Panel
Terminals: Screws
Operation: On Delay
Timed Contacts: (1)NO (1)NC
Instant Contacts: (1)NO (1)NC
Coil Volts: 550-600V AC 50/60Hz
Timing Range: 0.5 - 180 sec