Menu Search

EATON #D80JE10D

Pneumatic Timing Relay On Delay, (1)NO (1)NC 550-600VAC 50/60 Hz, 0.5 - 180 sec

SKU: 78211337859
Manufacturer Series: D80 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pneumatic Timing Relay
Mounting: Panel
Terminals: Screws
Operation: On Delay
Timed Contacts: (1)NO (1)NC
Coil Volts: 550-600V AC 50/60Hz
Timing Range: 0.5 - 180 sec
Description
Pneumatic Timing Relays: Type - Pneumatic Timing Relay; Mounting - Panel; Terminals - Screws; Operation - On Delay; Timed Contacts - (1)NO (1)NC; Coil Volts - 550-600VAC 50/60 Hz; Timing Range - 0.5 - 180 sec; Manufacturer Series - D80 Series