Menu Search

EATON #D80JD22E

Pneumatic Timing Relay Off Delay, (2)NO (2)NC 208-220VAC 60 Hz, 0.5 - 180 sec

SKU: 78211337963
Manufacturer Series: D80 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pneumatic Timing Relay
Mounting: Panel
Terminals: Screws
Operation: Off Delay
Timed Contacts: (2)NO (2)NC
Instant Contacts: (2)NO (2)NC
Coil Volts: 208-220V AC 60Hz
Timing Range: 0.5 - 180 sec
Description
Pneumatic Timing Relays: Type - Pneumatic Timing Relay; Mounting - Panel; Terminals - Screws; Operation - Off Delay; Timed Contacts - (2)NO (2)NC; Instant Contacts - (2)NO (2)NC; Coil Volts - 208-220VAC 60 Hz; Timing Range - 0.5 - 180 sec; Manufacturer Series - D80 Series