Menu Search
Pneumatic Timing Relays Electropneumatic Timing Relay Off Delay, (1)NO (1)NC 120VAC, 0.5 - 180 sec

EATON #D80ND1A

Electropneumatic Timing Relay Off Delay, (1)NO (1)NC 120VAC, 0.5 - 180 sec

SKU #78211320043
Manufacturer Series: D80
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electropneumatic Timing Relay
Mounting: Surface
Terminals: Screws
Operation: Off Delay
Timed Contacts: (1)NO (1)NC
Coil Volts: 120V AC
Timing Range: 0.5 - 180 sec
Timing Adjustment: Knob