Menu Search
Pneumatic Timing Relays Electropneumatic Timing Relay Off-Delay, DPDT 120VAC, 5 - 50 sec

AGASTAT #7022AD

Electropneumatic Timing Relay Off-Delay, DPDT 120VAC, 5 - 50 sec

SKU #78891717381
Manufacturer Series: 7000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electropneumatic Timing Relay
Mounting: Surface
Terminals: Screws
Operation: Off-Delay
Timed Contacts: DPDT
Coil Volts: 120V AC
Timing Range: 5 - 50 sec
Timing Adjustment: Oversize Knob