Menu Search
Plumbing Pumps Pump, Water System, 2.9 GPM, 50psi, 12VDC
ITT-FLOJET #BS

Pump, Water System, 2.9 GPM, 50psi, 12VDC

SKU # 70547495260 Manufacturer Series: 03526 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: RV Pump
Voltage: 12V DC
Current: 4.4A @ 10psi
Flow: 2.9 GPM
Pressure: 50psi
Size: HxWxL: 4.75 x 6 x 9 in.
Weight: 3.5 lb.

Plumbing Pumps: Type - RV Pump; Voltage - 12VDC; Current - 4.4A @ 10psi; Flow - 2.9 GPM; Pressure - 50psi; Size - HxWXL - 4.75"x6"x9"; Weight - 3.5 lb; Additional Information - The Triplex 2.9 Water System; Manufacturer Series - 03526 Series