Menu Search
Plumbing Pipe Tubing, PEX, UV Plus, LED, Blue, 1/2 in. x 20 ft

NON ELECTRICAL GENERIC #33240

Tubing, PEX, UV Plus, LED, Blue, 1/2 in. x 20 ft

SKU #78015096030
Manufacturer Series: CANPEX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: PEX Tubing
Size: 1/2 in.
Color: Blue
Length: 20 ft.

Additional Info: UV Plus Tubing, Bundle/1000 ft