Menu Search
Plumbing Pipe Plumbing Tubing with Stripe, 1000 ft L, Nylon

EMPIRE PLASTICS INC #1500NY

Plumbing Tubing with Stripe, 1000 ft L, Nylon

SKU #72313610195
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tubing
Length: 1000 ft.

Plumbing Pipe: Type - Tubing; Length - 1000 ft; Additional Information - Material: Nylon

Additional Info: Material: Nylon