Menu Search
Plumbing Pipe Portable Water Pex Pipe, 3/4 in., 500 ft L, Blue

CASH #U870B500

Portable Water Pex Pipe, 3/4 in., 500 ft L, Blue

SKU #69728534500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: PEX Tubing
Size: 3/4 in.
Color: Blue
Length: 500 ft.

CASH U870B500 3/4 500F CLTUB LF BLU