Menu Search
Plumbing Pipe Portable Water Pex Pipe, 1 in., 100 ft L, Blue
CASH #U880B100

Portable Water Pex Pipe, 1 in., 100 ft L, Blue

SKU # 69728544100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: PEX Tubing
Size: 1 in.
Color: Blue
Length: 100 ft.

CASH U880B100 1IN 100F CLTUB LF BLU