Menu Search
Plumbing Pipe Plumbing Tubing, 1-1/4 in., 200 ft L, Black, Poly
AUTOMOTIVE PLASTIC TUBING #1-1/4

Plumbing Tubing, 1-1/4 in., 200 ft L, Black, Poly

SKU # 78927492084
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tubing
Size: 1-1/4 in.
Color: Black
Length: 200 ft.

Plumbing Pipe: Type - Tubing; Size - 1-1/4 in.; Color - Black; Length - 200 ft; Additional Information - Material: Poly

Additional Info: Material: Poly