Menu Search
Search
SPECIFIED TECHNOLOGIES #LCC200

Intumescent Firestop Collar, Plastic

SKU # 73057303902 Manufacturer Series: LCC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Intumescent Firestop Collar
Material: Plastic

The SpecSeal Series LCC Collar is a factory-manufactured device designed to protect plastic pipes penetrating fire-rated walls and floors. Utilizing a heavy gauge galvanized metal collar to house a molded intumescent insert, the SpecSeal Series LCC Firestop Collar is specifically sized to fit 1-1/2 in., 2 in., 3 in., and 4 in. (38mm, 51mm, 76mm and 102 mm) trade sized pipes. When exposed to temperatures in excess of 320 deg F (160 deg C), the SpecSeal Series LCC Collar's molded insert begins to expand (intumesce) rapidly to form a dense, highly insulative char. Its free expansion ranges from 32-64 times original (pre-expanded) volume. Expansion continues up to 1000 deg F (538 deg C).

Additional Info: For 2.0 in.(51 mm) Plastic Pipe